SKU:
DOR0253401R
MPN:
5969732
£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
Series A190 HSS Jobber Drill Set No.203 (41pce)
Set includes drill sizes 6.0 mm - 10.0 mm x 0.1 m
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Gauge | No.203 |
Drill Size Included | 6mm to 10mm x 0.1 mm |
EAN | 7320760030561 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A190203 |
Minimum Drill Size | 6mm |
Number of Pieces | 41 |
Point Angle | 118° |
Point Type | Conical Point |
Series | A190 |
Shank Type | Straight |
Size Increment | 0.1mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |