SKU:
DOR0253402N
MPN:
5969747
£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Series A190 HSS Jobber Drill Set No.206 (29pce)
Set includes drill sizes 1.0 mm - 13.0 mm x 0.5 mm + 3.3
mm, 4.2 mm, 6.8 mm, 10.2 mm
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Gauge | No.206 |
Drill Size Included | 10.2 mm 1mm to 13mm x 0.5 mm 3.3 mm 4.2 mm, 6.8 mm |
EAN | 7320760030585 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A190206 |
Minimum Drill Size | 1mm |
Number of Pieces | 29 |
Point Angle | 118° |
Series | A190 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |