SKU:
DOR0253400A
MPN:
5969754
£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
Series A190 HSS Jobber Drill Set No.3 (21pce)
Set includes drill sizes 1/16 inch - 3/8 inch x 1/64 inch
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Gauge | No.3 |
Drill Size Included | 1/16 in. to 3/8 in. x 1/64 in. |
EAN | 7320760179413 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A1903 |
Minimum Drill Size | 1/16in. |
Number of Pieces | 21 |
Point Angle | 118° |
Series | A191 |
Shank Type | Straight |
Size Increment | 1/64in. |
Standards Met | DIN 338 |
System of Measurement | Inch |
UNSPSC Code | 23241634 |