SKU:
DOR0253405N
MPN:
5969772
£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Series A191 HSS Jobber Drill Set No.413
13 piece
Set includes drill sizes 1.5 mm - 6.5 mm x 0.5 mm + 3.3
mm, 4.2 mm
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Gauge | No.413 |
Drill Size Included | 1.5mm to 6.5 mm x 0.5 mm 3.3 mm 4.2 mm |
EAN | 7320760030608 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A191413 |
Minimum Drill Size | 1.5mm |
Number of Pieces | 13 |
Point Angle | 118° |
Series | A191 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |