SKU:
DOR0253755J
MPN:
5969872
£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This jobber drill set, housed in a standard plastic cassette, is an indispensable tool for precision drilling tasks. With 19 cobalt-based HSS-E drills featuring A777 diameters ranging from 1.0mm to 10.0mm, in 0.5mm increments, and a 135° split point for accuracy, it suits a variety of applications.
Features and Benefits
• The bronze finish ensures durability, making it ideal for 4xD drilling without pecking in steel and super-alloys
• A versatile set offering longevity, reliability, and efficient performance
• Crafted from high-tensile, tough materials
Standards
• BS 328
• DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Gauge | No.219 |
Drill Size Included | 1mm to 10mm |
EAN | 7320760376027 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 135° |
Individual or Set | Set |
ISO Category | M P |
Material | Cobalt High Speed Steel |
MFR Part No. | A295219 |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Point Angle | 135° |
Series | A295 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | BS 328 DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |