£12.59
Ex VAT
£15.11
Inc VAT
83 Variations Available
Product Details
Product Specification
A510 HSS ADX TiN Jobber Drill - Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point.
TiN coating for increased tool life and performance.
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.6mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760036556 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 39mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A5103.6 |
Number of Flutes | 2 |
Overall Length | 70mm |
Point Angle | 130° |
Point Type | Thinned Point |
Series | A510 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 323 DIN 338 |
UNSPSC Code | 23241634 |