£52.39
Ex VAT
£62.87
Inc VAT
83 Variations Available
Product Details
Product Specification
A510 HSS ADX TiN Jobber Drill - Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point.
TiN coating for increased tool life and performance.
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Attribute | Value |
---|---|
Brand | Dormer |
Drill Diameter Metric | 9.2mm |
EAN | 7320760037119 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 5970428 |
UNSPSC Code | 23241634 |