£126.99
Ex VAT
£152.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Series A553 HSS-E Straight Shank ADX Drill
TiAlN Top Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Drill Diameter Metric | 6mm |
EAN | 7320760391280 |
ECLASS Code | 21010101 |
Finish/Coating | TiAlN |
Helix Angle | 130° |
Helix Type | High Helix |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 5971566 |
Series | A553 |
UNSPSC Code | 23241634 |