SKU:
DOR0258101A
MPN:
5971004
£3.99
Ex VAT
£4.79
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
Series A777 are manufactured from HSS-Co for toughness, excellent for drilling higher tensile, tougher materials. 135° split point for improved precision and finish (over 1.5mm).
Features and Benefits
• High speed steel and cobalt construction for added toughness
• Excellent for drilling higher tensile, tougher materials
• 135° split point for improved precision and finish (over 1.5mm)
Standards
• BS 328, DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/16in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760374368 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze |
Flute Construction | Ground Flute |
Flute Length | 20mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A7771/16 |
Number of Flutes | 2 |
Overall Length | 43mm |
Point Angle | 135° |
Point Type | Split Point |
Series | A777 |
Shank Diameter Tolerance | h8 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |