SKU:
DOR0258102C
MPN:
5970948
£9.79
Ex VAT
£11.75
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
Series A777 are manufactured from HSS-Co for toughness, excellent for drilling higher tensile, tougher materials. 135° split point for improved precision and finish (over 1.5mm).
Features and Benefits
• High speed steel and cobalt construction for added toughness
• Excellent for drilling higher tensile, tougher materials
• 135° split point for improved precision and finish (over 1.5mm)
Standards
• BS 328, DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 17/64in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760374801 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze |
Flute Construction | Ground Flute |
Flute Length | 69mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A77717/64 |
Number of Flutes | 2 |
Overall Length | 109mm |
Point Angle | 135° |
Series | A777 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |