SKU:
DOR0266400C
MPN:
5970614
£6.79
Ex VAT
£8.15
Inc VAT
91 Variations Available
Product Details
Product Specification
Series A900 HSS-Co Parabolic Flute PFX Straight Shank Jobber Drills - Metric
Metric
High productivity 'one-hit' drilling to 6 X D.
Excellent performance across a wide range of materials.
Parabolic flute design promotes constant chip flow.
Size range: 1.0 - 20.0mm, 3/64" - 25/32"
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.2mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760046302 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 16mm |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9001.2 |
Number of Flutes | 2 |
Overall Length | 38mm |
Point Angle | 130° |
UNSPSC Code | 23241634 |