£215.09
Ex VAT
£258.11
Inc VAT
91 Variations Available
Product Details
Product Specification
Series A900 HSS-Co Parabolic Flute PFX Straight Shank Jobber Drills - Metric
Metric
High productivity 'one-hit' drilling to 6 X D.
Excellent performance across a wide range of materials.
Parabolic flute design promotes constant chip flow.
Size range: 1.0 - 20.0mm, 3/64" - 25/32"
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 20mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760047774 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 140mm |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | A90020.0 |
Number of Flutes | 2 |
Overall Length | 205mm |
Point Angle | 130° |
UNSPSC Code | 23241634 |