noscriptDormer A900, Jobber Drill, 3.3mm, High Helix, Cobalt High Speed Steel, Bright 5971529 | Cromwell Tools

Dormer

A900, Jobber Drill, 3.3mm, High Helix, Cobalt High Speed Steel, Bright

SKU:

DOR0266401H

MPN:

5971529

£3.96

Ex VAT

£4.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series A900 HSS-Co Parabolic Flute PFX Straight Shank Jobber Drills - Metric
    Metric
    High productivity 'one-hit' drilling to 6 X D.
    Excellent performance across a wide range of materials.
    Parabolic flute design promotes constant chip flow.
    Size range: 1.0 - 20.0mm, 3/64" - 25/32"


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    3.3mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760046562

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    36mm

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    A9003.3

    Number of Flutes

    2

    Overall Length

    65mm

    Point Angle

    130°

    Point Type

    PFX

    Shank Diameter Tolerance

    h8

    Standards Met

    DIN ANSI

    UNSPSC Code

    23241634