£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Series A901 HSCo Straight Shank Jobber Drill - Alcrona Top
Metric
High productivity 'one-hit' drilling to 6 X D.
Alcrona top coating for extended tool life.
Excellent performance across a wide range of materials.
Size range: 1.5 - 16.0mm, 1/16" - 5/8".
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Metric | 10.5mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760049013 |
ECLASS Code | 21010101 |
Flute Construction | Ground Flute |
Flute Length | 87mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A90110.5 |
Overall Length | 133mm |
Point Angle | 130° |
Shank Diameter Tolerance | h8 |
Standards Met | DIN ANSI |
UNSPSC Code | 23241634 |