SKU:
DOR0266470K
MPN:
5971681
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Series A901 HSCo Straight Shank Jobber Drill - Alcrona Top
Inch
High productivity 'one-hit' drilling to 6 X D.
Alcrona top coating for extended tool life.
Excellent performance across a wide range of materials.
Size range: 1.5 - 16.0mm, 1/16" - 5/8".
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/16in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760635094 |
ECLASS Code | 21010101 |
Finish/Coating | Alcrona (AlCrN) |
Flute Construction | Ground Flute |
Flute Length | 59mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9013/16 |
Number of Flutes | 2 |
Overall Length | 89mm |
Point Angle | 130° |
Point Type | PFX |
Shank Diameter Tolerance | h8 |
Standards Met | DIN ANSI |
UNSPSC Code | 23241634 |