£33.59
Ex VAT
£40.31
Inc VAT
11 Variations Available
Product Details
Product Specification
B966 and B976 Series solid carbide drills are specifically engineered to deliver superior performances in steel, cast iron and stainless steel applications. This universal application profile makes the drill ideal for small and medium sized shops.
Features & Benefits
Kenna Universal Drill Point Design
? Low thrust.
? Excellent centring capabilities.
Four Margin Land Design
? Improves hole straightness and roundness.
? Provides good alignment even when drilling through cross holes.
KC7315 Grade
? A multilayer, TiAIN-based coating with high hot hardness enables 30% higher cutting speeds and constant tool life.
? Optimised tool surface finish ensures chip evacuation when drilling deep holes.
Customisation
? Intermediate diameters available as semi-standards.
? Length variations and step drills available as custom solutions.
Attribute | Value |
---|---|
Brand | Kennametal |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 3xD |
Drill Diameter Metric | 5.5mm |
ECLASS Code | 21010101 |
Finish/Coating | TiAlN |
Flute Construction | Ground Flute |
Flute Length | 28mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Low Helix |
Individual or Set | Individual |
ISO Category | K P |
Material | Carbide |
Material Grade | KC7315 |
MFR Part No. | 1913477 |
Number of Flutes | 2 |
Overall Length | 66mm |
Point Angle | 140° |
Standards Met | DIN 6535 DIN 6537 |
UNSPSC Code | 23241634 |