Sandvik Coromant

CoroDrill 460, 460.1-0550-041A1-XM, Jobber Drill, 5.5mm, Carbide, TiAlN

SKU:

SNK1580044S

MPN:

6422538

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoroDrill® 460-XM is a high performance drill that is versatile and can be used across a wide range of materials. It provides high capacity utilisation and flexibility. The versatility and flexibility of the drill means that stock holding and set-up time is reduced.


    Features and Benefits
    • High performance drill
    • Flexible and versatile with different materials and applications
    • Reduces time in between jobs


    Typical Applications
    • Ideal for use on most materials


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Coolant Delivery

    4: Axial Concentric Entry on Circle

    Depth x Diameter Ratio

    8xD

    Drill Diameter Inch

    0.216535in.

    Drill Diameter Metric

    5.5mm

    Drill Diameter Tolerance

    H9

    ECLASS Code

    21010101

    Finish/Coating

    TiAlN

    Flute Length

    62mm

    Flute Type

    Spiral

    Individual or Set

    Individual

    ISO Category

    H K M N P S

    ISO Designation

    460.1-0550-041A1-XM

    Manufacturer Grade

    GC34

    Material

    Carbide

    Material Grade

    GC34

    MFR Part No.

    26422538

    Number of Pieces

    1

    Overall Length

    104mm

    Point Angle

    140°

    Series

    CoroDrill 460

    Shank Diameter Tolerance

    h6

    Shank Type

    Cylindrical shank (DIN6535-HA) -metric: 6

    UNSPSC Code

    23241634