SKU:
SNK1580360M
MPN:
6241319
£156.59
Ex VAT
£187.91
Inc VAT
374 Variations Available
Product Details
Product Specification
CoroDrill® 460-XM is a high performance drill that is versatile and can be used across a wide range of materials. It provides high capacity utilisation and flexibility. The versatility and flexibility of the drill means that stock holding and set-up time is reduced.
Features and Benefits
• High performance drill
• Flexible and versatile with different materials and applications
• Reduces time in between jobs
Typical Applications
• Ideal for use on most materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | 4: Axial Concentric Entry on Circle |
Depth x Diameter Ratio | 3xD |
Drill Diameter Inch | 0.5in. |
Drill Diameter Metric | 12.7mm |
Drill Diameter Tolerance | H9 |
EAN | 0000026241319 |
ECLASS Code | 21010101 |
Finish/Coating | TiAlN |
Flute Length | 60mm |
Individual or Set | Individual |
ISO Category | H K M N P S |
ISO Designation | 460.1-1270-038A1-XM |
Manufacturer Grade | GC34 |
Material | Carbide |
Material Grade | GC34 |
MFR Part No. | 6241319 |
Number of Pieces | 1 |
Overall Length | 107mm |
Point Angle | 140° |
Series | CoroDrill 460 |
Shank Diameter Tolerance | h6 |
Shank Type | Cylindrical shank (DIN6535-HA) -metric: 14 |
UNSPSC Code | 23241634 |