SKU:
SNK1580420B
MPN:
6039970
£74.69
Ex VAT
£89.63
Inc VAT
84 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With External Coolant PM 4234
CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | 0: Without Coolant |
Depth x Diameter Ratio | 3xD |
Drill Diameter Inch | 0.11811in. |
Drill Diameter Metric | 3mm |
Drill Diameter Tolerance | H8 |
ECLASS Code | 21010101 |
Finish/Coating | TiAlN |
Flute Length | 20mm |
Individual or Set | Individual |
ISO Designation | 860.1-0300-016A0-PM |
Manufacturer Grade | 4234 |
Material | Carbide |
Material Grade | 4234 |
MFR Part No. | 6039970 |
Number of Pieces | 1 |
Overall Length | 62mm |
Point Angle | 147° |
Series | CoroDrill 860 |
Shank Diameter Tolerance | h6 |
Shank Type | Cylindrical shank (DIN6535-HA) -metric: 6 |
UNSPSC Code | 23241634 |