SKU:
SNK1580038G
MPN:
6253862
£98.99
Ex VAT
£118.79
Inc VAT
109 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant NM H10F
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | 4: Axial Concentric Entry on Circle |
Depth x Diameter Ratio | 3xD |
Drill Diameter Inch | 0.165354in. |
Drill Diameter Metric | 4.2mm |
Drill Diameter Tolerance | H7 |
EAN | 0000026253862 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Length | 24mm |
Individual or Set | Individual |
ISO Category | N |
ISO Designation | 860.1-0420-013A1-NM |
Manufacturer Grade | H10F |
Material | Carbide |
Material Grade | H10F |
MFR Part No. | 6253862 |
Number of Pieces | 1 |
Overall Length | 66mm |
Point Angle | 130° |
Series | CoroDrill 860 |
Shank Diameter Tolerance | h6 |
Shank Type | Cylindrical shank (DIN6535-HA) -metric: 6 |
UNSPSC Code | 23241634 |