SKU:
SNK1580441K
MPN:
6422824
£97.49
Ex VAT
£116.99
Inc VAT
3 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant MM 2214
CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | 4: Axial Concentric Entry on Circle |
Depth x Diameter Ratio | 5xD |
Drill Diameter Inch | 0.192913in. |
Drill Diameter Metric | 4.9mm |
Drill Diameter Tolerance | H8 |
EAN | 0000026422824 |
ECLASS Code | 21010101 |
Finish/Coating | TiAlN |
Flute Length | 44mm |
Individual or Set | Individual |
ISO Category | M |
ISO Designation | 860.1-0490-025A1-MM |
Manufacturer Grade | 2214 |
Material | Carbide |
Material Grade | 2214 |
MFR Part No. | 6422824 |
Number of Pieces | 1 |
Overall Length | 82mm |
Point Angle | 140° |
Series | CoroDrill 860 |
Shank Diameter Tolerance | h6 |
Shank Type | Cylindrical shank (DIN6535-HA) -metric: 6 |
UNSPSC Code | 23241634 |