SKU:
SNK1580036F
MPN:
6253787
£216.89
Ex VAT
£260.27
Inc VAT
109 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant NM H10F
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | 4: Axial Concentric Entry on Circle |
Depth x Diameter Ratio | 8xD |
Drill Diameter Inch | 0.338583in. |
Drill Diameter Metric | 8.6mm |
Drill Diameter Tolerance | H7 |
EAN | 0000026253787 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Length | 100mm |
Individual or Set | Individual |
ISO Category | N |
ISO Designation | 860.1-0860-069A1-NM |
Manufacturer Grade | H10F |
Material | Carbide |
Material Grade | H10F |
MFR Part No. | 6253787 |
Number of Pieces | 1 |
Overall Length | 145mm |
Point Angle | 130° |
Series | CoroDrill 860 |
Shank Diameter Tolerance | h6 |
Shank Type | Cylindrical shank (DIN6535-HA) -metric: 10 |
UNSPSC Code | 23241634 |