SKU:
SNK1580033X
MPN:
6253704
£297.89
Ex VAT
£357.47
Inc VAT
109 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant NM H10F
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | 4: Axial Concentric Entry on Circle |
Depth x Diameter Ratio | 8xD |
Drill Diameter Inch | 0.413386in. |
Drill Diameter Metric | 10.5mm |
Drill Diameter Tolerance | H7 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Length | 120mm |
Individual or Set | Individual |
ISO Category | N |
ISO Designation | 860.1-1050-084A1-NM |
Manufacturer Grade | H10F |
Material | Carbide |
Material Grade | H10F |
MFR Part No. | 6253704 |
Number of Pieces | 1 |
Overall Length | 171mm |
Point Angle | 130° |
Series | CoroDrill 860 |
Shank Diameter Tolerance | h6 |
Shank Type | Cylindrical shank (DIN6535-HA) -metric: 12 |
UNSPSC Code | 23241634 |