Sandvik Coromant

CoroDrill 860, 860.1-1600-062A0-PM, Jobber Drill, 16mm, Carbide, TiAlN

SKU:

SNK1580527C

MPN:

6040331

£318.59

Ex VAT

£382.31

Inc VAT

AVAILABLE TO ORDER

    Product Details

    860.1 CoroDrillⓇ 860 Solid Carbide Drill With External Coolant PM 4234


    CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Coolant Delivery

    0: Without Coolant

    Depth x Diameter Ratio

    4xD

    Drill Diameter Inch

    0.629921in.

    Drill Diameter Metric

    16mm

    Drill Diameter Tolerance

    H8

    ECLASS Code

    21010101

    Finish/Coating

    TiAlN

    Flute Length

    83mm

    Individual or Set

    Individual

    ISO Designation

    860.1-1600-062A0-PM

    Manufacturer Grade

    4234

    Material

    Carbide

    Material Grade

    4234

    MFR Part No.

    6040331

    Number of Pieces

    1

    Overall Length

    133mm

    Point Angle

    147°

    Series

    CoroDrill 860

    Shank Diameter Tolerance

    h6

    Shank Type

    Cylindrical shank (DIN6535-HA) -metric: 16

    UNSPSC Code

    23241634