£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The DeWalt DT4957-QZ 29pc HSS E Cobalt Set in a Plastic Cassette stands as a testament to drill bit excellence. Ideal for stainless steel, it boasts a 50% increase in drilling speed and doubles the resistance to breaking. With 4x longer life than standard bits, this set ensures durability and efficiency for professionals and DIY enthusiasts alike. Featuring 3x flats on the shank to prevent chuck slipping, it guarantees secure and accurate drilling. Housed in a convenient plastic cassette, this DeWalt set is organized and easily transportable, reflecting the brand's commitment to quality, reliability, and performance. Elevate your drilling tasks with this practical and trustworthy addition to your toolbox.
Features and Benefits
• Experience a 50% improvement in drilling speed with the DeWalt DT4957-QZ 29pc HSS E Cobalt Set
• Double the resistance to breaking, making it perfect for tackling stainless steel
• Enjoy a 4x longer life compared to standard drill bits, ensuring longevity
• Designed for both professionals and DIY enthusiasts, offering durability and efficiency
• Prevent chuck slipping with the 3x flats on the shank, ensuring secure and accurate drilling
• Comes in a plastic cassette for easy organization and transport, always ready for use
Contents
• 1 x 1 to 13mm in increments of 0.5mm
Material Applications
• Stainless Steel
Attribute | Value |
---|---|
Brand | DeWalt |
Case Type | Plastic |
Cutting Direction | Right Hand |
Drill Size Included | 1 to 13mm x 0.5mm |
EAN | 5035048535066 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | M |
Material | Cobalt High Speed Steel |
MFR Part No. | DT4957-QZ |
Minimum Drill Size | 1.0 |
Number of Pieces | 29 |
Shank Type | Straight |
Size Increment | 0.5mm |
System of Measurement | Metric |
UNSPSC Code | 23241634 |