£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
DeWalt metal drill bit set containing 29 drill bits suitable for portable or stationary drilling of steel, alloyed and non alloyed metal up to 900N/mm. With a milled shaft and constructed from HSS- high speed steel, they are precision ground twist for rapid drilling and longevity.
They are particularly suited to drilling sheet or thin materials including steel, grey cast iron, sintered iron, nickel and brass where accurate burr free holes are required and are very effective when working with wood and plastics. The patented split pilot point design eliminates walking/slipping on contact.
Features and benefits
• Precision ground twist drill for rapid drilling, long life, and excellent concentricity.
• Manufactured from High Speed Steel to DIN 33
• Ground from solid stock right hand cutting, type N flute and a precision ground at 118° point angle
• Sizes from 1-13mm
• Straight shank
• Includes metal storage case for easy selection
Attribute | Value |
---|---|
Brand | DeWalt |
Case Type | Metal |
Cutting Direction | Right Hand |
Drill Size Included | 1, 1.5, 2, 2.5, 3, 3.2, 3.3, 3.5, 4, 4.2, 4.5, 4.8, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5, 10, 10.5, 11, 11.5, 12, 12.5 and 13mm |
EAN | 5035048077429 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Construction | Ground Flute |
Individual or Set | Set |
Material | High Speed Steel |
MFR Part No. | DT5929-QZ |
Minimum Drill Size | 1.0 |
Number of Pieces | 29 |
Shank Type | Straight |
Size Increment | 0.5 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |