£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Product Documents
The EXTREME metal tip starts drilling on contact eliminating walking for clean, accurate holes (diameters 3.2mm and above only) with the innovative tapered web greatly reduces breakage, no-slip shank with 3 flats eliminates slipping in the chuck (diameters 5.0mm and above only) permanent size markings located above the shank for increased visibility (diameters 3.0mm and above only)
Features and Benefits
• Increased durability - up to 50% stronger than standard HSS-R drill bits, cleaner, more accurate, burr-free holes due to recessed cutting wings
• EXTREME Metal drill bit designed to maximise drill performance offers, faster drilling - up to 4x faster than standard HSS-R drill bits
• Designed to maximise drill performance and increase durability
• Supplied in a plastic case for easy storage and organisation
Contents
• 1 x 1 to 13mm in increments of 0.5mm
• 1 x 3.2mm
• 1 x 3.3mm
• 1 x 4.2mm
• 1 x 4.8mm
Material Applications
• Metals
Attribute | Value |
---|---|
Brand | DeWalt |
Case Type | Plastic Case |
Drill Size Included | 1 to 13mm |
EAN | 5035048060285 |
ECLASS Code | 21010101 |
Individual or Set | Set |
ISO Category | M P |
Material | High Speed Steel |
MFR Part No. | DT7926-XJ 29 |
Number of Pieces | 29 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |