Osg

Ex-Sus-GDR, Jobber Drill, 4.7mm, Cobalt High Speed Steel, TiN

SKU:

OSG1251470G

MPN:

62547

£29.39

Ex VAT

£35.27

Inc VAT

OUT OF STOCK

    Product Details

    For stainless steels, mild steels, aluminium, titanium alloys and copper alloys. Special flute design to facilitate short chipping and accurate hole size. For CNC high speed drilling.
    Flatted shank for D 12mm.
    Point angle: 130 for D 2.01 to 4mm, 120 for D 4.01mm


    Product Specification
    Attribute
    Value

    Brand

    Osg

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    4.7mm

    Drill Diameter Tolerance

    h8

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    47mm

    Flute Type

    Spiral

    Helix Angle

    35 - 40°

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    62547

    Overall Length

    91mm

    Point Angle

    120°

    Series

    Ex-Sus-GDR

    Shank Diameter Tolerance

    h7

    UNSPSC Code

    23241634