£37.59
Ex VAT
£45.11
Inc VAT
416 Variations Available
Product Details
Product Specification
For stainless steels, mild steels, aluminium, titanium alloys and copper alloys. Special flute design to facilitate short chipping and accurate hole size. For CNC high speed drilling.
Flatted shank for D 12mm.
Point angle: 130 for D 2.01 to 4mm, 120 for D 4.01mm
Attribute | Value |
---|---|
Brand | Osg |
Drill Diameter Metric | 6mm |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 62560 |
Series | Ex-Sus-GDR |
UNSPSC Code | 23241634 |