£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
A 19 piece metric heavy duty drill set made of 5% cobalt material with excellent heat resistance. Ideal for drilling steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. The high speed steel and cobalt construction allows for greater rigidity when cutting through harder materials.
Features and Benefits
• Manufactured from high speed steel with 5% cobalt for added strength
• Excellent heat and wear resistance for prolonged tool lifespan
• Supplied in a robust carry case for easy portability and storage
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1mm to 10mm x 0.5mm |
EAN | 5036140500921 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | M P |
Material | Cobalt High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Size Increment | 0.5mm |
Standards Met | BS 328 DIN 338B |
System of Measurement | Metric |
UNSPSC Code | 23241634 |