noscriptHSS Straight Shank TiN Tipped Jobber Drills (Metric) | Cromwell Tools

SwissTech

HSS Straight Shank TiN Tipped Jobber Drills (Metric)

99 Variations

Swiss+Tech HSS Straight Shank TiN Tipped Jobber Drills are coated in a durable Titanium Nitrile at the tip for optimal tool life and performance when undertaking cutting applications. Their ground flute construction and bright body gives a more precise finish and therefore better cutting precision, making them ideal for use with steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron.

Features and Benefits
• Hardy TiN tipped coating for optimal performance and prolonged lifespan
• Bright body with ground flutes offers excellent precision when cutting
• 118° for excellent positional accuracy

Standards
• Manufactured to BS 328, DIN 338

Notes
Suitable for the machining of:
• Steel and cast steel (alloyed and non-alloyed)
• Grey cast iron, graphite and malleable cast iron
• Available in sizes 1.0mm - 16mm

Sort By:
Most Popular

Rows per page:

25

1-25 of 92

Rows per page:

25

1-25 of 92