£4.69
Ex VAT
£5.63
Inc VAT
111 Variations Available
Product Details
Product Specification
Series J102 are general purpose drills for drilling a wide variety of metallic and non-metallic materials.
Manufactured from solid carbide for increased toughness they conform to BS 328, DIN 338 standards.
Features and Benefits
• Solid carbide construction for toughness
• Suitable for general purpose use on metallic and non-metallic materials
Standards
• Manufacturing Standard: BS 328, DIN 338.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1mm |
Drill Diameter Tolerance | h7 |
EAN | 5036140186088 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 12mm |
Flute Type | Spiral |
Helix Angle | 20° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Material Grade | Micrograin |
Number of Flutes | 2 |
Overall Length | 34mm |
Point Angle | 118° |
Point Type | Four Facet |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |