SKU:
KEN0265520K
MPN:
0265520K
£3.99
Ex VAT
£4.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Deep hole drill with high heat resistance to drill non alloyed and alloyed steels as well as long chipping materials with tensile strength up to 1,300N/mm2. Because of the special point design with web thinning form S optimised chip breaking and reduced feed force and torque. Ample chip space enables drilling over five times diameter deep without pecking.
Features and Benefits
• High speed steel and cobalt construction for increased tool toughness
• High heat resistance for prolonged tool lifespan
• Maximum material tensile strength 1,300 N/mm2
• Steam tempered finish for increased wear resistance
Typical Applications
• Drilling
Standards
• BS 328, DIN 338
Attribute | Value |
---|---|
Brand | Kennedy |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140337770 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze Oxide |
Flute Construction | Ground Flute |
Flute Length | 24mm |
Flute Type | Parabolic |
Helix Angle | 38° |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 49mm |
Point Angle | 130° |
Point Type | Split Point |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Strengthened Form S |