£24.49
Ex VAT
£29.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Series J102 - Inch
General-purpose drills for drilling a wide variety of metallic and non-metallic materials. Point angle: 118. Tolerance of diameter: h7. Tolerance of shank: h6. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 9/32in. |
Drill Diameter Tolerance | h7 |
EAN | 5036140185951 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Type | Spiral |
Helix Angle | 20° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Material Grade | Micrograin |
Number of Flutes | 2 |
Point Angle | 118° |
Point Type | Four Facet |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |