SKU:
PRO1250001A
MPN:
00234 006.013
£113.99
Ex VAT
£136.79
Inc VAT
Product Details
Product Specification
19 piece jobber drill set.
Features and Benefits
• Increased performance thanks to the TiN-coating at the tip of the tool, which reduces tool flank and crater wear for longer tool life
• Improved machining of materials, the bright flute surface minimises friction during chip evacuation
• The point geometry and web thinning offer precise centring and a better hole tolerance
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Guhring |
Case Type | Metal Case |
Drill Size Included | 1 to 10mm x 0.50mm |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Individual or Set | Set |
Material | High Speed Steel |
MFR Part No. | 00234 006.013 |
Minimum Drill Size | 1 |
Number of Pieces | 19 |
Series | 234 |
Shank Type | Straight |
Size Increment | 0.5mm |
System of Measurement | Metric |
UNSPSC Code | 23241634 |