Guhring

Jobber Drill Set, 1mm to 13mm x 0.50mm, Standard Length, Metric, TiN-Tipped, Set of 19

SKU:

GUR1250744H

MPN:

00234 006.014

£60.99

Ex VAT

£73.19

Inc VAT

IN STOCK (5)

    Product Details

    Experience exceptional performance and longevity with the Guhring TiN-tip Drill Set, a testament to outstanding quality in drill bit design. Crafted for durability, these drill bits are engineered to minimize tool flank and crater wear, ensuring a prolonged lifespan. The bright flute surface not only contributes to the set's aesthetic appeal but also plays a crucial role in reducing friction and optimizing chip evacuation. Particularly well-suited for materials prone to chip jamming, these drill bits excel in maintaining uninterrupted workflow. Precision is paramount with the Guhring TiN-tip Drill Set, providing accurate hole tolerance and reliable centering for a variety of drilling applications. Elevate your drilling experience with this set that combines high performance, durability, and precision, making it an essential addition to any toolkit.


    Features and Benefits
    • Long-lasting tool life thanks to the TiN-tip coating
    • Precise drilling and machining with the relieved cone shape
    • reduced jamming for quick and reliable machining


    Applications
    • Steel and cast steel (alloyed and unalloyed)
    • Grey cast iron, malleable cast iron, and spheroidal graphite iron
    • Sintered iron and graphite


    Includes
    • HSS Metal Drill Bits: 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7mm
    • Pozi: PZ1 x 2, PZ2 x 23, PZ3 x 2
    • Torx: T10 x 2, T15 x 2, T20 x 2, T25 x 2, T27 x 2, T30 x 2
    • Pilot Drill Bit
    • Hole-saw: 32, 38, 44, 54mm
    • Nut-driver: 5, 6, 7, 8, 10mm
    • Masonry Drill Bits: 4, 5, 5.5, 6 x 2, 8 x 2, 10mm
    • Magnetic Bit Holder
    • T-Stak Drawer Unit
    • Slotted: SL5, SL6, SL7.2mm
    • Phillips: PH1 x 2, PH2 x 23, PH3 x 1


    Image for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Case Type

    Metal Case

    Cutting Direction

    Right Hand

    Drill Size Included

    1mm to 13mm x 0.5mm

    EAN

    4031093773089

    ECLASS Code

    21010101

    Finish/Coating

    TiN-Tipped

    Flute Construction

    Roll Forged

    Individual or Set

    Set

    ISO Category

    P

    Material

    TiN-Tipped

    MFR Part No.

    00234 006.014

    Minimum Drill Size

    1mm

    Number of Pieces

    19

    Series

    234

    Shank Type

    Straight

    Size Increment

    0.5mm

    System of Measurement

    Metric

    UNSPSC Code

    23241634