£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
The Starrett HSS Split Point Drill Bits have superior body strength, specialised heat treatment, and are able withstand the most demanding of applications. The high-performance precision tips deliver consistent performance and the flute geometry provides fast material penetration and maximum debris removal. This 13 Piece Starrett HSS Split Point Drill Bit Set comes in a handy carry case.
Features and Benefits
• Precision ground cutting edge for fast drilling and perfect finishing
• Maximum accuracy; fast chip removal
• Split point 135°: self-centering; easier hole start; less pressure required for penetration; enhanced performance
• Processed by controlled thermal treatment
• High fracture resistance
• The set contains 1 of each size: 1.5, 2.0, 2.5, 3.0, 3.2, 3.5, 4.0, 4.5, 4.8, 5.0, 5.5, 6.0 & 6.5mm.
Applications
•Suitable for: Alloy steels, carbon steels, cast iron, hardened alloy steels, stainless steel, wood and soft materials
Approvals and Standards
• Metric line according to DIN 338 standard
Attribute | Value |
---|---|
Brand | Starrett |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | KBK13 |
Shank Type | Straight |
UNSPSC Code | 23241634 |