£5.59
Ex VAT
£6.71
Inc VAT
37 Variations Available
Product Details
Product Specification
Series R100 Carbide Straight Shank Jobber Drills - Metric
For general carbide drilling applications.
Features
• 120° four-facet point for improved accuracy and hole quality
• Bright finish
• 2.5xD
• Size range: 1.0mm - 14.0mm
• Straight Shank
• Manufactured to DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.2mm |
Drill Diameter Tolerance | h7 |
EAN | 7320760344804 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 16mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | R1001.2 |
Number of Flutes | 2 |
Overall Length | 36mm |
Point Angle | 120° |
Point Type | Four Facet |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |