Dormer

R100, Jobber Drill, 1mm, Normal Helix, Carbide, Bright

SKU:

DRR1586600A

MPN:

5979793

£3.67

Ex VAT

£4.40

Inc VAT

IN STOCK (28)

    Product Details

    Series R100 Carbide Straight Shank Jobber Drills - Metric


    For general carbide drilling applications.


    Features
    • 120° four-facet point for improved accuracy and hole quality
    • Bright finish
    • 2.5xD
    • Size range: 1.0mm - 14.0mm
    • Straight Shank
    • Manufactured to DIN 338


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    1mm

    Drill Diameter Tolerance

    h7

    EAN

    7320760344781

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    12mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Carbide

    MFR Part No.

    R1001.0

    Number of Flutes

    2

    Overall Length

    34mm

    Point Angle

    120°

    Point Type

    Four Facet

    Series

    R100

    Standards Met

    DIN 338

    UNSPSC Code

    23241634