£119.49
Ex VAT
£143.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Series R510 CDX Straight Shank Jobber Drill - TiN Coated - Inch
High performance carbide drill for precision drilling application in most materials.
Titanium Nitride (TiN) coating for improved wear resistance and increased performance.
Features
• Carbide
• 4xD
• 130° Point angle
• Tin coated
• Sizes 1/8" to 1/2"
• Manufactured to DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/2in. |
Drill Diameter Tolerance | h7 |
EAN | 7320760381021 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 101mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | R5101/2 |
Number of Flutes | 2 |
Overall Length | 151mm |
Point Angle | 130° |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |