£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Short Length, 3 Flute, Centre Cutting, with Flatted Shank
Attribute | Value |
---|---|
Brand | Europa |
Cutter Diameter | 6mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Material | High Speed Steel |
Material Grade | M42 |
Number of Flutes | 3 |
UNSPSC Code | 23241614 |