noscriptKennedy AJ12 STANDARD SERRATED SOFT JAWS 12" (SET-3) 4903120K | Cromwell Tools

Kennedy

AJ12 STANDARD SERRATED SOFT JAWS 12" (SET-3)

SKU:

KEN4903120K

MPN:

4903120K

£90.49

Ex VAT

£108.59

Inc VAT

OUT OF STOCK

    Product Details

    To suit inch serrated Coventry/Tudor manual chucks. 3 Piece Sets.


    Long Series jaws available on request.


    Product Specification
    Attribute
    Value

    A

    76mm

    B

    51mm

    Brand

    Kennedy

    C

    38mm

    D

    17.5mm

    EAN

    5036140340565

    ECLASS Code

    21020490

    Jaw Code

    AJ12

    Serrations

    1/16" x 90

    UNSPSC Code

    27112807