noscriptKennedy AL12 LARGE SERRATED SOFT JAWS 12" (SET-3) 4903620K | Cromwell Tools

Kennedy

AL12 LARGE SERRATED SOFT JAWS 12" (SET-3)

SKU:

KEN4903620K

MPN:

4903620K

£134.00

Ex VAT

£160.80

Inc VAT

OUT OF STOCK

    Product Details

    To suit inch serrated Coventry/Tudor manual chucks. 3 Piece Sets.


    Long Series jaws available on request.


    Product Specification
    Attribute
    Value

    A

    102mm

    B

    76mm

    Brand

    Kennedy

    C

    38mm

    D

    17.5mm

    EAN

    5036140340596

    ECLASS Code

    21020490

    Jaw Code

    AL12

    Serrations

    1/16" x 90

    UNSPSC Code

    27112807