noscriptKennedy BO05 SERRATED SOFT JAWS 5 " (SET-3) 4905550K | Cromwell Tools

Kennedy

BO05 SERRATED SOFT JAWS 5 " (SET-3)

SKU:

KEN4905550K

MPN:

4905550K

£92.49

Ex VAT

£110.99

Inc VAT

OUT OF STOCK

    Product Details

    This range of serrated, soft jaws all come in sets of 3. They have been designed to suit metric serrated power chucks (Kitagawa, Howa, Matsumoto, Pratt Burnard, SMW and Autoblok etc.).


    Features and Benefits
    • Large range of sizes and serrations
    • High quality build
    • Provide a secure hold to the workpiece


    Typical Applications
    • Shaping
    • Knurling
    • Turning
    • Cutting
    • Deforming


    Product Specification
    Attribute
    Value

    A

    57mm

    B

    35mm

    Brand

    Kennedy

    C

    25mm

    D

    10mm

    EAN

    5036140345201

    ECLASS Code

    21020490

    Jaw Code

    BO05

    Serrations

    1.5mm x 66

    To Suit Chuck

    135mm

    UNSPSC Code

    27112807