noscriptKennedy CU20 SOFT JAWS (SET-3) 4905760K | Cromwell Tools

Kennedy

CU20 SOFT JAWS (SET-3)

SKU:

KEN4905760K

MPN:

4905760K

£65.49

Ex VAT

£78.59

Inc VAT

OUT OF STOCK

    Product Details

    To suit quick jaw change chucks (Berg, Forkardt, Gamet, Kitagawa, Reishauer, Rohm, Schunk and SMW-Autoblock). 3 Piece Sets.


    Product Specification
    Attribute
    Value

    A

    105mm

    B

    51mm

    Brand

    Kennedy

    C

    22mm

    D

    10mm

    EAN

    5036140340602

    ECLASS Code

    21020490

    Jaw Code

    CU20

    K

    40mm

    Number of Pieces

    3

    R

    34mm

    S

    20mm

    UNSPSC Code

    27112807