Kennedy

CU25 SOFT JAWS (SET-3)

SKU:

KEN4905780K

MPN:

4905780K

£93.99

Ex VAT

£112.79

Inc VAT

IN STOCK (7)

    Product Details

    To suit quick jaw change chucks (Berg, Forkardt, Gamet, Kitagawa, Reishauer, Rohm, Schunk and SMW-Autoblock). 3 Piece Sets.


    Product Specification
    Attribute
    Value

    A

    125mm

    B

    55mm

    Brand

    Kennedy

    C

    30mm

    D

    12mm

    EAN

    5036140345225

    ECLASS Code

    21020490

    Jaw Code

    CU25

    K

    40mm

    Number of Pieces

    3

    R

    36mm

    S

    20mm

    UNSPSC Code

    27112807