noscriptKennedy EK08 SCROLL SOFT JAWS 80m m (SET-3) 4906000K | Cromwell Tools

Kennedy

EK08 SCROLL SOFT JAWS 80m m (SET-3)

SKU:

KEN4906000K

MPN:

4906000K

£57.99

Ex VAT

£69.59

Inc VAT

OUT OF STOCK

    Product Details

    To suit Pratt Burnard metric chucks (Standard Accuracy and Super Precision). 3 Jaw Sets.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    C

    10mm

    D

    5mm

    EAN

    5036140340619

    ECLASS Code

    21020490

    J

    6mm

    Jaw Code

    EK08

    To Suit Chuck

    80mm

    UNSPSC Code

    27112807