noscriptKennedy EN10 SCROLL SOFT JAWS 100 mm (SET-3) 4906200K | Cromwell Tools

Kennedy

EN10 SCROLL SOFT JAWS 100 mm (SET-3)

SKU:

KEN4906200K

MPN:

4906200K

£53.49

Ex VAT

£64.19

Inc VAT

IN STOCK (5)

    Product Details

    These soft scroll jaws are supplied in sets of three and are designed to suit Toolmex and Bison chucks. The jaws are all EN type.


    Features and Benefits
    • Suits both Toolmex and Bison chucks for versatility
    • Supplied as sets of 3 to ensure you have an ample amount to hand
    • Available in a variety of sizes to suit your exact needs


    Typical Applications
    • Suited for use on lathe chucks


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140109186

    ECLASS Code

    21020490

    Jaw Code

    EN10

    To Suit Chuck

    100mm

    UNSPSC Code

    27112807