noscriptKennedy PT12 P/C 12" LARGE SERRATED SOFT JAWS (SET-3) 4902120K | Cromwell Tools

Kennedy

PT12 P/C 12" LARGE SERRATED SOFT JAWS (SET-3)

SKU:

KEN4902120K

MPN:

4902120K

£114.00

Ex VAT

£136.80

Inc VAT

OUT OF STOCK

    Product Details

    This range of serrated, soft jaws all come in sets of 3. They have been designed to suit metric serrated power chucks (Kitagawa, Howa, Matsumoto, Pratt Burnard, SMW and Autoblok etc.).


    Features and Benefits
    • Large range of sizes and serrations
    • High quality build
    • Provide a secure hold to the workpiece


    Typical Applications
    • Shaping
    • Knurling
    • Turning
    • Cutting
    • Deforming


    Product Specification
    Attribute
    Value

    A

    145mm

    B

    50mm

    Brand

    Kennedy

    C

    50mm

    D

    18mm

    EAN

    5036140340534

    ECLASS Code

    21020490

    Jaw Code

    PT12

    Serrations

    1.5mm x 63

    To Suit Chuck

    315mm

    UNSPSC Code

    27112807