£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
125mm 5C Collet Chuck
Type 3960
Designed for use with 5C collets (385E) and can be used for turning, facing, boring, grinding and milling operations. Type 3960 allows for fine adjustment to the required concentricity by means of 4 radially arranged adjusting screws. Collet not included. The wrench operated scroll provides for uniform and distortion free clamping of workpieces while simultaneously allowing for a fast collet change. Includes one wrench and one set of mounting screws. Weight approx 5.4kg.
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Diameter | 125mm |
EAN | 5036140365810 |
ECLASS Code | 21020490 |
MFR Part No. | 3960 |
Product Type | Lathe Chuck |
UNSPSC Code | 27112807 |